Shop All File Folders
Mead
Expandable File, 13 Pocket, Assorted Colors
Mfr # 35904
Zoro # G7489837
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Randomly Assorted
- Index Tab Type A to Z; Jan to Dec
- Tab Type Top Tab
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 35904
- Zoro # G7489837
- UPC # 043100359043
- Country of Origin China
- Category File Folders
Dimensions
Width | 10" |
Size | Small Format |
Height | 5" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Randomly Assorted |
Index Tab Type | A to Z; Jan to Dec |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/13-Cut |
Tab Position | Assorted |
Weight | 0.422 lbs |
Closure Type | Cord & Hook |
Number of File Pockets | 13 |
Pocket/Wallet Type | Checks |
File Tab Position | Assorted |
Assortment | Black/Silver; Blue; Green; Red; Tan |
Description
File,Expandable,Check,13Pckt,Ast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- MEAD Folder, Stay-Put, 4Pk, Ast Pk (MEA38048)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- MEAD Assorted File Folder 24 pk, 24PK (35362)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- Mead File Folders