Shop All Bulletin Boards
Mead
Cork Bulletin Board 48x36, Oak
Mfr # S774
Zoro # G4132129
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # S774
- Zoro # G4132129
- UPC # 034138774014
- Country of Origin Viet Nam
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Board Height | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Pass-Through Mounting Hardware (Included) |
Frame Material | Fiberboard |
Includes Mounting Hardware | Pass-Through Mounting Hardware |
Item | Economy Cork Board, Oak Frame |
Includes | Mounting Kit |
Material | Fiberboard |
Color | Natural |
Description
Economy Cork Board, Oak Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Bubble Bags, 5"W x 6"L, 1000/Pack (BOB56F)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL2157)
- SMEAD Tab, Folder, Hang, Poly, 1/3, Cl Pk (SMD64615)
- MEAD Board, Cork, 3X2 (MEA85361)
- MEAD Board, Cork, 3X2 (MEA85366)
- MEAD Cork Bulletin Board 36"H x48"W, Silver (85362)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- MEAD Board, Cork, 4X3 (MEA85367)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUL9)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- Mead Bulletin Boards