Shop All Bulletin Boards
Mead
Cork Bulletin Board 36"H x48"W, Silver
Mfr # 85362
Zoro # G3781745
product price: $47.85
/ea
Sold in multiples of 25 for $1,196.25
$1,196.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 85362
- Zoro # G3781745
- UPC # 034138853627
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
For Use | Indoors |
Features | Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- WALTER SURFACE TECHNOLOGIES Cable for Printer, Black (54B063)
- MEAD Board, Cork, 4X3 (MEA85367)
- MEAD Board, Cork, 3X2 (MEA85361)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- MEAD Board, Cork, 3X2 (MEA85366)
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- Mead Bulletin Boards