Shop All Bulletin Boards
Mead
Cork Bulletin Board 36"H x48"W, Oak
Mfr # 85367
Zoro # G3781709
product price: $66.35
/ea
Sold in multiples of 8 for $530.80
$530.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 85367
- Zoro # G3781709
- UPC # 034138853672
- Country of Origin Viet Nam
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
For Use | Indoors |
Item | Bulletin Board |
Board Frame Material | Fiberboard |
Includes | Mounting Hardware |
Features | Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 48 in, Height 36 in, Frame Color Oak, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- A2Z SCILAB Gold Handle Hemostat with Scissors 5.5", Premium (A2Z-ZR424)
- SCHOOL SMART ENVELOPE REPORT CARD 6X9 IN BOX OF 100 PK (085059)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- MEAD Cork Bulletin Board 36"H x48"W, Silver (85362)
- MEAD Board, Cork, 3X2 (MEA85361)
- MEAD Board, Cork, 4X3 (MEA85367)
- MEAD Board, Cork, 3X2 (MEA85366)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- Mead Bulletin Boards