Shop All Bulletin Boards
This Product is Discontinued
Mead
Cork Bulletin Board 24"x18" Silver Aluminum (Discontinued)
Mfr # S731
Zoro # G4132165
This Product is Discontinued
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Includes Mounting Hardware Pass-Through Mounting Hardware
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # S731
- Zoro # G4132165
- UPC # 034138853603
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Details
Board Type | Bulletin |
Includes Mounting Hardware | Pass-Through Mounting Hardware |
Item | Economy Cork Board, Aluminum Frame |
Material | Aluminum |
Color | Natural |
Description
Economy Cork Board, Aluminum Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.