Shop All Binding Covers
Mead
Clear Binding Covers, Rd Corners, PK125
Mfr # 4000126
Zoro # G1262114
product price: $18.79
/pk 125, $0.15/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 4000126
- Zoro # G1262114
- UPC # 033816325593
- Country of Origin China
- Category Binding Covers
Details
Item | Clear Binding Covers,Rd Corners,PK125 |
Color | Clear |
Material | Plastic |
Description
Clear Binding Covers,Rd Corners,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- AIDATA Weighted Desktop Reference Organizer, 20 Display Panels (FDS005L-20)
- MEAD Binding Spines, 1/2", PK125 (4000134)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- C-LINE PRODUCTS Modern Metallic Executive Style Report Cover, Brilliant Black, 5PK (33311)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- C-LINE PRODUCTS Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100 (31357)
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- Mead Binding Covers