Shop All Notebooks & Journals
This Product is Discontinued
Mead
Cambridge® Stiff-Back Legal Pad, Wht, 8.5 x 11, 70 Sheets/Pad, PK6 (Discontinued)
Mfr # 59872
Zoro # G6627188
This Product is Discontinued
Key Features
- Includes 6 pads
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 59872
- Zoro # G6627188
- UPC # 194629086504
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 6 pads |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Color | White |
Description
This legal pad comes with a heavy duty cover and a stiff cardboard back for portability and longevity. Sold as a pack of 6 pads.
Features:
• Perforated
• Heavy-duty cover and stiff cardboard back
• Top bound, hinged cover
• 70 Sheets (140 pages); page size 8.5" x 11"
• White college-ruled pages, 3-hole punched
Features:
• Perforated
• Heavy-duty cover and stiff cardboard back
• Top bound, hinged cover
• 70 Sheets (140 pages); page size 8.5" x 11"
• White college-ruled pages, 3-hole punched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.