Shop All Notebooks & Journals
This Product is Discontinued
Mead Cambridge
8-7/8 x 11" White Wirebound Legal Pad, 70 Pg (Discontinued)
Mfr # MEA59006
Zoro # G2691328
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11-1/2 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead Cambridge
- MFR # MEA59006
- Zoro # G2691328
- UPC # 043100590064
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-1/2 in |
Height | 12.63" |
Width | 8.5" |
File Size - Clipboard | Letter |
Pad Length | 11.75" |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Description
Notebook, Cover Color Blue, White, Binding Wirebound, Binding Location Top, Total Number of Sheets 70, Sheet Size 8-1/2 in x 11-1/2 in, Rule Legal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.