Shop All Binding Covers
Mead
Binding Spines, 9/16", PK125
Mfr # 4000138
Zoro # G1261992
product price: $10.69
/pk 125, $0.09/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CombBind, 19 hole
- Size Letter
- Color Black
- Material Plastic
- Sheet Capacity 105 sheets (20 lb paper)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 4000138
- Zoro # G1261992
- UPC # 033816325715
- Country of Origin China
- Category Binding Covers
Dimensions
Size | Letter |
Details
Item | CombBind Black Binding Spines |
Type | CombBind, 19 hole |
Color | Black |
Material | Plastic |
Sheet Capacity | 105 sheets (20 lb paper) |
Description
Binding Spines,9/16 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1824-2pk)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- BOSTITCH Compact Pencil Sharpener, Electric, Black (BOSEPS4BK)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- MEAD Binding Spines, 1/2", PK125 (4000134)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- MEAD Binding Spines, 5/8", PK125 (4000135)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- Mead Binding Covers