Shop All Binding Covers
Mead
Binding Spines, 5/8", PK125
Mfr # 4000135
Zoro # G1262001
product price: $15.79
/pk 125, $0.13/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CombBind, 19 hole
- Size Letter
- Color Black
- Sheet Capacity 125 sheets (20 lb paper)
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 4000135
- Zoro # G1262001
- UPC # 033816325692
- Country of Origin Multiple
- Category Binding Covers
Dimensions
Size | Letter |
Details
Item | CombBind Black Binding Spines |
Type | CombBind, 19 hole |
Color | Black |
Sheet Capacity | 125 sheets (20 lb paper) |
Material | Plastic |
Description
Binding Spines,5/8 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Pop the Pig Game (30546)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- MEAD Binding Spines, 1/2", PK125 (4000134)
- SIRCLE Binding Covers, Plastic, Clear, PK100, Color: clear (CCS-05-SQ)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- BUSINESS SOURCE Report Cover- Clear Front -Ltr- .5 in. -100 Sht Cap- 25-BX- RD (BSN78523)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- Mead Binding Covers