Shop All Notebooks & Journals
Mead
9-3/4 x 7-1/2" Sewn Composition Book
Mfr # MEA09910
Zoro # G2691355
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/2 in x 9-3/4 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA09910
- Zoro # G2691355
- UPC # 043100099109
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/2 in x 9-3/4 in |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Description
Notebook, Cover Color Black, Cover Material Cardboard, Binding Nonwirebound, Binding Location Left, Backing 33 pt Chipboard, Total Number of Sheets 100, Sheet Size 7-1/2 in x 9-3/4 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- C-LINE PRODUCTS Scrapbook Page Protectors, 12 x 12", PK50 (62227)
- FISKARS 23527097 1Hole Punch, 14 in Dia Shank (23507097J)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- MEAD Book, Memo, 3X5", 60 Sheet (45354)
- MEAD Notebook, Wire, Wide, 1Sub, 70, PK6 (05510BD)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- MEAD Paper, Graph, 4X4, 3Hp, We Pk (MEA19010)
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- Mead Notebooks & Journals