Shop All Notebooks & Journals
This Product is Discontinued
Mead
7 x 5" Single Subject Notebook, College Ruled, 80 Pg (Discontinued)
Mfr # MEA06542
Zoro # G2691477
This Product is Discontinued
Key Features
- Sheet Size 5 in x 7 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA06542
- Zoro # G2691477
- UPC # 043100065425
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 80 |
Recycled Content | 0 % |
Cover Color | Blue |
Cover Material | DuraPress(R) |
Backing | 30 pt Kraft |
Binding Location | Left |
Paper Weight | 15 lb |
Item | Notebook |
Rule | College |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 80 |
Description
Notebook, Cover Color Blue, Cover Material DuraPress(R), Binding Wirebound, Binding Location Left, Backing 30 pt Kraft, Total Number of Sheets 80, Sheet Size 5 in x 7 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.