Shop All Dry Erase Boards
Mead
48"x96" Melamine Whiteboard, Gloss
Mfr # 85359N
Zoro # G3781727
product price: $240.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 85359N
- Zoro # G3781727
- UPC # 034138853597
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Includes | 1-Year Warranty, Attachable Tray, Mounting Hardware |
Frame Material | Aluminum |
Features | Vertical or Horizontal Mounting |
Standards | TAA Compliant |
Board Material | Melamine |
Assembly | No |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 1-Year Warranty, Attachable Tray, Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- RITE IN THE RAIN Laser Paper, 8-1/2" x 11" Sheet Sz, PK50 (8511-50)
- TICONDEROGA My First Pencil with Eraser, Yellow, 12PK (DIX33312)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- MEAD 48"x72" Melamine Whiteboard, Aluminum Frame (B36)
- MEAD 36"x48" Melamine Whiteboard, Gloss (85357N)
- MEAD 24"x36" Melamine Whiteboard, Aluminum Frame (B33)
- MEAD Dry-Erase Board, 35-15/16" x5/8"D x23-13/16"H, Aluminum Frame (MEA85356)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- Mead Dry Erase Boards