Shop All Dry Erase Boards
Mead
48"x72" Melamine Whiteboard, Aluminum Frame
Mfr # B36
Zoro # G4130001
original price:
$253.99
10% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mead
- MFR # B36
- Zoro # G4130001
- UPC # 034138020371
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Depth | 3.25" |
Height | 48" |
Board Width | 72" |
Details
Item | Dry-Erase Board with Aluminum Frame |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Kit |
Board Material | Melamine |
Weight | 32.4 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Board,72x48in,MelamineAluminumFrame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Pink Pk (514-100)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- MEAD 24"x36" Melamine Whiteboard, Aluminum Frame (B33)
- MEAD 36"x48" Melamine Whiteboard, Gloss (85357N)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- QUARTET 23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33705)
- FLIPSIDE Two-Sided Dry Erase Board, Plain/Ruled, 9" x 12", Class, PK12 (10134)
- Mead Dry Erase Boards