Shop All Dry Erase Boards
This Product is Discontinued
Mead
48"x36" Whiteboard, Aluminum Frame (Discontinued)
Mfr # B34
Zoro # G5027079
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dry Erase Height 48"
- Dry Erase Width 36"
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # B34
- Zoro # G5027079
- UPC # 034138020357
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 36" |
Details
Item | Board,48"X36",Alumin Fram,White |
Board Color | White |
Description
Board,48"X36",Alumin Fram,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.