Shop All Dry Erase Boards
Mead
36"x48" Melamine Whiteboard, Gloss
Mfr # 85357N
Zoro # G3781736
product price: $49.65
/ea
Sold in multiples of 5 for $248.25
Not eligible for select promotions
$248.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 85357N
- Zoro # G3781736
- UPC # 034138853573
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 36" |
Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Non-Magnetic Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | 1-Year Warranty, Attachable Tray, Mounting Hardware |
Corner Shape | Square |
Features | Vertical or Horizontal Mounting |
Standards | TAA Compliant |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 1-Year Warranty, Attachable Tray, Mounting Hardware, Standards TAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9512)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- MEAD 24"x36" Melamine Whiteboard, Aluminum Frame (B33)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- MEAD Dry-Erase Board, 35-15/16" x5/8"D x23-13/16"H, Aluminum Frame (MEA85356)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- MEAD 48"x72" Melamine Whiteboard, Aluminum Frame (B36)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- Mead Dry Erase Boards