Shop All Dry Erase Boards
Mead
24"x36" Melamine Whiteboard, Aluminum Frame
Mfr # B33
Zoro # G4130010
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mead
- MFR # B33
- Zoro # G4130010
- UPC # 034138853566
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry-Erase Board with Aluminum Frame |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Kit |
Board Material | Melamine |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Board,3x2ft,MelamineAluminumFrame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- SCOTCH Laminator, Thermal, Green, White (TL906)
- MEAD 48"x72" Melamine Whiteboard, Aluminum Frame (B36)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- MEAD 36"x48" Melamine Whiteboard, Gloss (85357N)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- BI-SILQUE Magnetic Porcelain Board, 3'x4', Aluminum (BVCCR0801170MV)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Glass Whiteboard , Black (695650)
- Mead Dry Erase Boards