Shop All Notebooks & Journals
Mead
11 x 8-1/2" Spiral Bound Notebook
Mfr # MEA06780
Zoro # G2691389
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 11 in
- Paper Color White
- Number of Sheets 200
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA06780
- Zoro # G2691389
- UPC # 043100067801
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 in x 11 in |
Book-Spine Length | 11" |
Book Width | 8.5" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 200, Sheet Size 8 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- BANKERS BOX Staxonsteel Storage Drawers, Ltr, 12"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00511)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- MEAD Primary Journal Half Page Ruled, 100 Sheets Per Book, PK6 (MEA09554)
- MEAD Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 8 X 5, 80PK (06074)
- MEAD Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6 (05222)
- MEAD Primary Composition Book, Full Page Ruled, 100 Sheets/Book, PK3 (MEA09902)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05682)
- ROARING SPRING Pallet of Wirebound Notebooks, 10.5"x8", 1 Sub, 120 sht, Asstd. Cover Colors, College Ruled w/Margin (10322PL)
- Mead Notebooks & Journals