Shop All Notebooks & Journals
Mead
10-1/2 x 8" Spiral Bound Notebook
Mfr # MEA05512
Zoro # G2691501
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7-1/2 in x 10-1/2 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA05512
- Zoro # G2691501
- UPC # 043100055129
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/2 in x 10-1/2 in |
Book Width | 8" |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 10.5" |
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 70, Sheet Size 7-1/2 in x 10-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- 3M Post-it® Durable Tabs, 1" Solid, Pink/Green/Orange, 22 Tabs/Color, 66 Tabs/Dispenser (686PGO)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- MEAD 6 in. W X 9 in. L Wide Ruled Spiral Steno Book (43080)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- MEAD Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 11 X 8.5, 80PK (06062)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- MEAD 100 Sheet, 8-1/2 x 11in, College Ruled Spiral Bound Notebook Red MOQ=5, Pkg Qty=1 (06622)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- PACON Paper, Comp, Wide Ruld, Margin Pk (PAC2431)
- Mead Notebooks & Journals