Shop All Notebooks & Journals
Mead
10-1/2 x 8" Spiral Bound Notebook
Mfr # MEA05510
Zoro # G2691510
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/2 in x 10-1/2 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA05510
- Zoro # G2691510
- UPC # 043100055105
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/2 in x 10-1/2 in |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 11/32" |
Book Width | 8" |
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 70, Sheet Size 7-1/2 in x 10-1/2 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Thank You Plastic Bags, .55 Mil, 11"x22", 250/BX, White 250PK (COS063036)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06780)
- MEAD Hardbound Business Notebook Letter, Black (MEA06100)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06622)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- MEAD Memo Book, 60 Sheets, 3" x 5", PK12 (45354PK)
- Mead Notebooks & Journals