Shop All Notebooks & Journals
Mead
10-1/2 x 8" Single Subject Notebook
Mfr # MEA05222
Zoro # G2691529
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 10-1/2 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA05222
- Zoro # G2691529
- UPC # 043100052227
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 in x 10-1/2 in |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 11/32" |
Book Width | 8" |
Description
Notebook, Cover Color Assorted, Binding Nonwirebound, Binding Location Left, Backing Kraft, Total Number of Sheets 80, Sheet Size 8 in x 10-1/2 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- MEAD Five Star Recycled 9.75 in. W X 11 in. L College Ruled Spiral Notebook (820053-22)
- MEAD Limited Meeting Notebooks Letter, Black (MEA06132)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05510)
- MEAD Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (73063)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06622)
- LEARNING RESOURCES Math Journal, PK10 (3468)
- Mead Notebooks & Journals