Shop All Wall Art & Decor
Mcvan
McVan R780HF 8 mm Divine Mercy Decal Mass Cross Rosary Set - Red
Mfr # R780HF
Zoro # G104005946
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # R780HF
- Zoro # G104005946
- UPC # 735365491834
- Country of Origin China
- Category Wall Art & Decor
Description
8mm Red and white capped beads with gold plated pewter decal center and red epoxy mass crucifix, boxed
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Red
- Crucifix Material: Pewter
- Center Material: Pewter
- Rosary Bead Material: Glass
- Rosary Bead Size: 8 mm
- Rosary Length: 24 in.
- Crucifix Dimension: 2.10 x 1.16 x .183
- Centre Dimension: 0.95 x 0.75 x 0.107 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART Anne Tavoletti 'Peacock Garden V' Canvas Art, 6x19 (WAP12418-C619GG)
- CAROLINES TREASURES Carolines Treasures PJC1013DS1216 Hello Winter Friends Snowman Wall and Door Hanging Prints (PJC1013DS1216)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 35x47 (ALI46183-C3547GG)
- TRADEMARK FINE ART Christophe Kiciak 'Darth Sushi' Canvas Art, 12x19 (1X02942-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'Water Reflection I' Canvas Art, 14x14 (WAG05537-C1414GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 16x24 (ALI30668-C1624GG)
- Mcvan Wall Art & Decor