Shop All Diagnostic and Monitoring Instruments and Supplies
Mcvan
McVan R758F 7 mm Angel of Hope Breast Cancer Cross Rosary Set - Pink
Mfr # R758F
Zoro # G904006242
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # R758F
- Zoro # G904006242
- UPC # 735365538782
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
7mm Pink and white glass beads with pink ribbon, rhodium plated pewter crucifix and Angel center. Deluxe box.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Pink
- Crucifix Material: Pewter
- Center Material: Pewter
- Rosary Bead Material: Glass
- Rosary Bead Size: 7 mm
- Rosary Length: 20 in.
- Crucifix Dimension: 1.98 x 1.19 x 0.18 in.
- Centre Dimension: 0.96 x 0.84 x 0.11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 18mm Mouth Inspection Mirror #2 (A2Z-ZR640)
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK50 (90089)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- GOTHAM STEEL PAN W/LID CRMC CPR 10""DI (2619)
- A2Z SCILAB FREER ELEVATOR 7" (A2Z-ZR796)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- ADVOCATE Glucose SOS Berry Medley (GL-SOS-FM)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 2, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100105)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- Mcvan Diagnostic Equipment