Shop All Wall Art & Decor
Mcvan
McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue
Mfr # R724F
Zoro # G604087862
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # R724F
- Zoro # G604087862
- UPC # 735365533251
- Country of Origin China
- Category Wall Art & Decor
Description
8 mm blue and ceramic beads with Mother & Child cameo center, silver ox crucifix, deluxe box.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Blue
- Beads Material: Crystal
- Center Material: Pewter
- Rosary Bead Material: Ceramic
- Rosary Bead Size: 7 mm/8mm
- Rosary Length: 23 in.
- Crucifix Dimension: 2.18 x 1.27 x 0.3 in.
- Centre Dimension: 1.22 x 0.8 x 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- TRADEMARK FINE ART Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19 (WAG12303-C1419GG)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- DESIGN TOSCANO Nike, Winged Victory Goddess Statue (JQ8447)
- Mcvan Wall Art & Decor