Shop All Wall Art & Decor
Mcvan
McVan R560DF 7 mm Holy Mass Crucifix Cross Rosary Set - Black
Mfr # R560DF
Zoro # G604006054
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # R560DF
- Zoro # G604006054
- UPC # 735365469468
- Country of Origin China
- Category Wall Art & Decor
Description
7mm black glass beads with rhodium plated center and black enameled Holy Mass crucifix. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Black
- Center Material: Pewter
- Rosary Bead Material: Glass
- Rosary Bead Size: 7 mm
- Rosary Length: 19 in.
- Crucifix Dimension: 2.15 x 1.15 x 0.18 in.
- Centre Dimension: 0.76 x 0.61 x 0.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART Edward Hopper 'Summer Evening' Canvas Art, 35x47 (ALI10044-C3547GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Oleanders' Canvas Art, 14x19 (BL01954-C1419GG)
- CAROLINES TREASURES Chicken Hen Feeding Time Wall or Door Hanging Prints (BDBA0352DS812)
- TRADEMARK FINE ART Pablo Esteban 'Bamboo On Yellow' Canvas Art, 16x24 (ALI46096-C1624GG)
- DESIGN TOSCANO Apollo Belvedere, c. 350-325 BC: Bonded Marble Resin Bust (PD72520)
- DESIGN TOSCANO Fairies of the Enchanted Grove: Rowan Wall Sculpture (CL4918)
- Mcvan Wall Art & Decor