Shop All Wall Art & Decor
Mcvan
McVan R559HF 4 x 6 mm Holy Mass Crucifix Cross Rosary Set - Black
Mfr # R559HF
Zoro # G604006023
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # R559HF
- Zoro # G604006023
- UPC # 735365467563
- Country of Origin China
- Category Wall Art & Decor
Description
4x6mm black glass beads with gold plated pewter center and enameled Holy Mass crucifix. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Black
- Center Material: Pewter
- Rosary Bead Material: Glass
- Rosary Bead Size: 4x6 mm
- Rosary Length: 22 in.
- Crucifix Dimension: 2.15 x 1.15 x 0.11 in.
- Centre Dimension: 0.93 x 0.66 x 0.07 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- DESIGN TOSCANO The Ancient Ankh, Egyptian Symbol of Life Wall Sculpture (NE68265)
- MACHINING & WELDING BY OLSEN, INC. M&W Single Tree 75 X 36", Yellow - 300 Lb. Capacity (23573)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- SIGNMISSION No Dragons Circle Rigid Plastic Sign (P-8-CIR-No Dragons)
- TRADEMARK FINE ART David Galchutt 'Autumn Still Life Flowers In Vase' Canvas Art, 12x19 (ALI46966-C1219GG)
- Mcvan Wall Art & Decor