Shop All Wall Art & Decor
Mcvan
McVan 875-PEG 6 mm Glass August Cross & Rosary Set - Light Green
Mfr # 875-PEG
Zoro # G204064195
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # 875-PEG
- Zoro # G204064195
- UPC # 735365487417
- Country of Origin China
- Category Wall Art & Decor
Description
6mm green aurora glass August beads with silver oxidized center and crucifix. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Light Green
- Center Material: Silver Oxidized
- Rosary Bead Material: Glass
- Rosary Bead Size: 6 mm
- Rosary Length: 20.5 in.
- Crucifix Dimension: 1.79 x 1.17 x 0.2 in.
- Centre Dimension: 0.78 x 0.56 x 0.08 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- CAROLINES TREASURES 6 x 6 in. Rouen Duck Love Wall or Door Hanging Prints (CK5283DS66)
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween School Of Witchcraft' Canvas Art, 14x19 (ALI40983-C1419GG)
- HOME IMPROVEMENT 22 x 12 in. Flying Tiger Plasma Metal Sign (HO1131127)
- Mcvan Wall Art & Decor