Shop All Lab Instruments Parts
Mcvan
McVan 80-64 8 in. Walnut Stain & Silver with Black Overlay Crucifix
Mfr # 80-64
Zoro # G004006180
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # 80-64
- Zoro # G004006180
- UPC # 735365561131
- Country of Origin China
- Category Lab Instruments Parts
Description
The crucifix is a symbol of the ultimate sacrifice that Jesus Christ made for Christians everywhere. They are a reminder to us of God’s love and one of the most significant decorative symbols in every Church and home. They also make a thoughtful gift for anyone achieving a significant milestone such as a Frist communion, confirmation, wedding or any other special event.
Specifications- Color: Walnut Stain, Silver & Black
- Material: Walnut, Pewter & Aluminum
- Size: 8 in.
- Country of Origin: USA
- Dimension: 8 x 4 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- UNITED SCIENTIFIC Plane Acrylic Mirror Strip, 4" X 2 (MSA4X2)
- ALCONOX Detergent, 1 gal. (2101-1)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- EATON CUTLER-HAMMER Skt Meter 100A Rls Oh Nb (URS101BCH)
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- CELLTREAT AC Adapter, Replacement, 120V (230202)
- IST Deuterium Uv Assembly Lamps And Bulb (24089C)
- COLLOMIX Collomix 40109 DLX120HF Low Viscosity Thin Materials Paddle - Small Batch (40109)
- Mcvan Lab Instruments Parts