Shop All Wall Art & Decor
Mcvan
McVan 80-178 9.5 in. Walnut Stained & Silver Sick Call Set
Mfr # 80-178
Zoro # G104006233
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # 80-178
- Zoro # G104006233
- UPC # 735365509096
- Country of Origin China
- Category Wall Art & Decor
Description
The crucifix is a symbol of the ultimate sacrifice that Jesus Christ made for Christians everywhere. They are a reminder to us of God’s love and one of the most significant decorative symbols in every Church and home. They also make a thoughtful gift for anyone achieving a significant milestone such as a Frist communion, confirmation, wedding or any other special event.
Specifications- Color: Walnut Stain & Silver
- Material: Ash, Zinc & Pewter
- Size: 9.5 in.
- Country of Origin: USA
- Dimension: 9.5 x 5 x 1.721 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 8x24 (ALI0647-C824GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 111639 Bellpull Tapestry Footprints 9 X 41 (TBPFOO)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- TRADEMARK FINE ART Paul Walsh 'Goin To Work' Canvas Art, 24x32 (ALI45452-C2432GG)
- Mcvan Wall Art & Decor