Shop All Wall Art & Decor
Mcvan
McVan 80-127 13 in. Walnut Sick Call Set
Mfr # 80-127
Zoro # G204077492
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcvan
- MFR # 80-127
- Zoro # G204077492
- UPC # 735365680313
- Country of Origin China
- Category Wall Art & Decor
Description
13 in. Walnut Sick Call Set.
McVan is the prime jewelry manufacturer in the USA of religious jewelry, wall crosses and crucifixes. We also offer large selection of rosaries, bracelets and other fine gifts.
Specifications- Color: Walnut Stain
- Material: Walnut, Zinc
- Size: 13 in.
- Country of Origin: USA
- Dimension: 12.75 x 8 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo IV' Canvas Art, 14x14 (WAP01587-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies I' Canvas Art, 12x19 (WAP05065-C1219GG)
- HOMEROOTS 12 in. Metal Womens Room Wall Decor, Rustic Gray (483333)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24 (WAP01491-C824GG)
- Mcvan Wall Art & Decor