Shop All Wall Art & Decor
Mcvan
McVan 79-77 8 in. Gold Brass Two Tone Crucifix
Mfr # 79-77
Zoro # G804077519
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # 79-77
- Zoro # G804077519
- UPC # 735365532513
- Country of Origin China
- Category Wall Art & Decor
Description
The crucifix is a symbol of the ultimate sacrifice that Jesus Christ made for Christians everywhere. They are a reminder to us of God’s love and one of the most significant decorative symbols in every Church and home. They also make a thoughtful gift for anyone achieving a significant milestone such as a Frist communion, confirmation, wedding or any other special event.
Specifications- Color: Gold
- Material: Brass, Zinc
- Size: 8 in.
- Country of Origin: USA
- Dimension: 8 x 4 x 0.65 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- TRADEMARK FINE ART Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24 (EM0552-C824GG)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- TRADEMARK FINE ART Bill Bell 'The Fairy Castle' Canvas Art, 18x24 (ALI25573-C1824GG)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- ELK HOME Gisli Bowl (S0047-8073)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- Mcvan Wall Art & Decor