Shop All Wall Art & Decor
Mcvan
McVan 79-41 10 in. Cherry Stained & Silver Beveled Crucifix
Mfr # 79-41
Zoro # G404006193
$50.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcvan
- MFR # 79-41
- Zoro # G404006193
- UPC # 735365493814
- Country of Origin China
- Category Wall Art & Decor
Description
The crucifix is a symbol of the ultimate sacrifice that Jesus Christ made for Christians everywhere. They are a reminder to us of God’s love and one of the most significant decorative symbols in every Church and home. They also make a thoughtful gift for anyone achieving a significant milestone such as a Frist communion, confirmation, wedding or any other special event.
Specifications- Color: Cherry Stain & Silver
- Material: Ash, Zinc
- Size: 10 in.
- Country of Origin: USA
- Dimension: 10 x 5 x 1.35 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- BASICWISE 23 X 12 X 8 (QI003253G)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- DESIGN TOSCANO Paradise Parrot Head Wall Sculpture (QS292932)
- TRADEMARK FINE ART Cole Borders 'Star Wars Admiral Ackbar' Canvas Art, 14x19 (ALI22007-C1419GG)
- POSTER IMPORT Poster Import XPS5178 Beastie Boys Check Your Head Poster Print; 24 x 36 (XPS5178)
- THINKANDPLAY USA Hawaii Lanikai Beach At Sunrise - Oahu Poster Print; 16 x 12 (TH919333)
- TRADEMARK FINE ART Ryan Fowler 'Snowy Doe' Canvas Art, 35x47 (WAP06377-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Essence of Rose' Canvas Art, 18x24 (DLG0225-C1824GG)
- Mcvan Wall Art & Decor