Shop All Baby Clothes & Apparel
Mcvan
McVan 426L Sterling Blue Miraculous Baby Pin
Mfr # 426L
Zoro # G304018463
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcvan
- MFR # 426L
- Zoro # G304018463
- UPC # 735365562725
- Country of Origin China
- Category Baby Clothes & Apparel
Description
Sterling Blue Miraculous Baby Pin.
McVan is the prime jewelry manufacturer in the USA of religious jewelry, wall crosses and crucifixes. We also offer large selection of rosaries, bracelets and other fine gifts.
Sterling miraculous medal with blue enamel on rhodium plated brass pin.
Specifications- Color: Blue
- Material: Sterling
- Rosary Bead Color: Blue
- Center Length: 0.53
- Center Width: 0.4
- Center Height: 0.08
- Dimension: 0.9 x 0.7 x 0.17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- ALCO Front Wheel Bearing (2970)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- MIRACLEWARE MiracleWare 3646 Owls Muslin Swaddle; 2 Pack (3646)
- CAROLINES TREASURES Polkadot Hedgehog Watercolor Baby Bib (BB7378BIB)
- DREAMBABY Terry Cloth Pullover Bibs, Cute Pets, PK4 (L539)
- FOXFIRE Foxfire FOX-601-47-5 Childrens Unicorn Raincoat; Pink - Size 5 (FOX-601-47-5)
- MIRACLEWARE MiracleWare 4247 Elephant Blanket & Muslin Swaddle Set (4247)
- IMPACT PRODUCTS Impact Products IMPM2105BNS16 16 in. PolyLite Shoe Cover (IMPM2105BNS16)
- FOXFIRE Foxfire FOX-601-47-6 Childrens Unicorn Raincoat; Pink - Size 6 (FOX-601-47-6)
- Mcvan Baby Clothes & Apparel