Shop All Accent Furniture and Storage
Mcvan
McVan 139D-BKF 6 x 8 mm Wood 4-Way Cross Rosary Set - Black
Mfr # 139D-BKF
Zoro # G204006034
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcvan
- MFR # 139D-BKF
- Zoro # G204006034
- UPC # 735365287192
- Country of Origin China
- Category Accent Furniture and Storage
Description
6 x 8mm black wood beads with pewter crucifix and center. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Black
- Center Material: Pewter
- Rosary Bead Material: Wood
- Rosary Bead Size: 6 x 8 mm
- Rosary Length: 24 in.
- Crucifix Dimension: 1.91 x 1.2 x 0.18 in.
- Centre Dimension: 0.85 x 0.85 x 0.11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- GLOBAL INDUSTRIAL Record Storage With Boxes 42W x 15D x 36H, Gray (B2297947)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- CONVENIENCE CONCEPTS Cheyenne Console Table, Black - 52 x 14 x 30 in. (HI2540156)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC1206TF)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- FABULAXE Modern Display Metal Console Table with Open Shelf, for Dining, Entryway and Hallway, Black (QI004187.BK)
- BAXTON STUDIO Jacoby Modern Transitional Beige Fabric Upholstered and Multi-Colored Wood 3-Drawer Storage Bench (201-12297)
- Mcvan Accent Furniture and Storage