Shop All Wall Art & Decor
Mcvan
McVan 120D-F 6 x 8 mm Oval Irish Cross & Rosary Set - Green & Shamrock
Mfr # 120D/F
Zoro # G304068949
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcvan
- MFR # 120D/F
- Zoro # G304068949
- UPC # 735365286744
- Country of Origin China
- Category Wall Art & Decor
Description
6 x 8mm oval shamrock beads with silver oxidized Celtic crucifix and center. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Shape: Oval
- Rosary Bead Color: Green & Shamrock
- Center Material: Silver Oxidized
- Rosary Bead Material: Glass
- Rosary Bead Size: 6 x 8 mm
- Rosary Length: 24 in.
- Crucifix Dimension: 1.73 x 0.98 x 0.15 in.
- Centre Dimension: 0.87 x 0.62 x 0.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- MCVAN McVan R724F 8 mm Crystal & Ceramic Cross Rosary Set - Blue (R724F)
- AZIMPORT Azimport MPT501 Red Cute Parrot Piggy Bank - Red (MPT501 Red)
- NEXT INNOVATIONS 12" Moonlight Round Wall Art (101410049-MOONLIGHT)
- ELEGANT DESIGNS Bartow Wall Mounted Wood Wine Rack Shelf with Glass Holder, Restored Wood (HG1020-RWD)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- Mcvan Wall Art & Decor