Shop All Steel Toe Shoes
Mcrae Industrial
Safety Shoe, 7, E, Brown, Composite, PR
Mfr # MR41704-7W
Zoro # G7645817
product price: $81.79
/pr
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Soft Moisture Wicking
- Predominant Footwear Color Brown
- Footwear Sole Pattern Textured
- Chain Saw Cut Resistant No
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcrae Industrial
- MFR # MR41704-7W
- Zoro # G7645817
- UPC # 679145283694
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Height | 3 1/2 in |
Heel Height | Less Than 1/2 in |
Footwear Width | E |
Width | E |
Size (PRINT) | 7 |
Overall Height | 3 1/2 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width E, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number MR41704, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- GEORGIA BOOT Size 9 Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- Mcrae Industrial Steel Toe Shoes