Shop All Overboots and Overshoes
This Product is Discontinued
Mcr Safety
Yellow Rubber Slush Boot, 14 (Discontinued)
Mfr # BYR10014
Zoro # G1204826
This Product is Discontinued
Key Features
- Color Yellow
- Material Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BYR10014
- Zoro # G1204826
- UPC # 45143100149
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Height | 17" |
Boot Height | 17 in |
Footwear Size | 13 |
Description
Rubber Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 13, Unisex, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.