Shop All Rain Jackets
Mcr Safety
Wizard .32Mm PVC Nylon PVC Fr Xl
Mfr # 300JXL
Zoro # G0627831
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Yellow
- Material PVC/Nylon
- Features 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 300JXL
- Zoro # G0627831
- UPC # 45143300747
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | Xl |
Details
Item | Wizard .32Mm Pvc Nylon Pvc Fr Xl |
Color | Yellow |
Material | PVC/Nylon |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard .32Mm Pvc Nylon Pvc Fr Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- WEARWELL 10 ft. L x PVC Sponge, 3/8" Thick (451.38X3X10BK)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, XL (300CXL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- Mcr Safety Rain Gear