Shop All Rainsuits
Mcr Safety
Wizard .32Mm PVC Nylon PVC Fr, XL
Mfr # 300BPXL
Zoro # G3302680
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material PVC
- Fits Waist Size 50 in
- Inseam 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300BPXL
- Zoro # G3302680
- UPC # 45143300242
- Country of Origin China
- Category Rainsuits
Dimensions
Size | XL |
Fits Waist Size | 50 in |
Rainwear Size | XL |
Size (Inseam x Max. Waist) | XL ( 29 1/2 in |
Size (Max. Waist x Inseam) | XL 29 1/2 in ) |
Description
2-Piece Rainsuit, Material PVC, Gender Unisex, Size XL, Color Orange, Inseam 29 1/2 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 0, Ankle Type Snap, Thickness 0.28 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- MSA SAFETY Cradle Suspension Head Harness (480234)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 4XL (8402X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, XL (O703XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- Mcr Safety Rainsuits