Shop All Rain Overalls
Mcr Safety
Wizard .32Mm PVC Nylon PVC Fr, L
Mfr # 300BPL
Zoro # G3302708
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material PVC/Nylon
- Fits Waist Size 48"
- Inseam 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300BPL
- Zoro # G3302708
- UPC # 45143300235
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Wizard .32Mm Pvc Nylon Pvc Fr,L |
Color | Yellow |
Material | PVC/Nylon |
Inseam | 28-1/2" |
Features | Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC |
Description
Wizard .32Mm Pvc Nylon Pvc Fr,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE XL Nylon Cooling Vest, Silver (6529-SILVERXL)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped - L (48-73-8942)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- Mcr Safety Rain Overalls