Shop All Rain Jackets
Mcr Safety
Wizard .32Mm PVC Nylon PVC Fr, 4XL
Mfr # 300JX4
Zoro # G1208466
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Yellow
- Material PVC/Nylon
- Features 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300JX4
- Zoro # G1208466
- UPC # 45143300778
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4Xl |
Details
Item | Wizard .32Mm Pvc Nylon Pvc Fr,4XL |
Color | Yellow |
Material | PVC/Nylon |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard .32Mm Pvc Nylon Pvc Fr,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, M, PR (11-926)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- MCR SAFETY Concord .35Mm Neoprene Nylon 49 Coat, L (800CNL)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-S (10165-31-1-BLK-S)
- Mcr Safety Rain Jackets