Shop All Rain Overalls
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr, S
Mfr # 300BPS
Zoro # G3302699
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material PVC/Nylon
- Fits Waist Size 44"
- Inseam 26-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300BPS
- Zoro # G3302699
- UPC # 45143300211
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 44" |
Details
Item | Wizard .28Mm Pvc Nylon Pvc Fr,S |
Color | Yellow |
Material | PVC/Nylon |
Inseam | 26-1/2" |
Features | Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC |
Description
Wizard .28Mm Pvc Nylon Pvc Fr,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- BRADLEY Eye/Face Wash Prepack (S39-681)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- WELLS LAMONT GLV SUED COW LTHR BRN XL (1196XL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- Mcr Safety Workwear and Protective Clothing