Shop All Rain Jackets
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr Coat, XL
Mfr # 300CXL
Zoro # G0482347
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material PVC/Nylon
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 300CXL
- Zoro # G0482347
- UPC # 45143300549
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 49" |
Details
Item | Wizard 0.28mm Pvc Nylon Pvc Fr Coat,XL |
Color | Yellow |
Material | PVC/Nylon |
Gender | Unisex |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard 0.28mm Pvc Nylon Pvc Fr Coat,XL, Size XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- SAFEWAZE 18" D-ring Extender: Soft Loop, D-ring (FS813-LOOP)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Flame Ret, 2XL (300JHX2)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-5X (56001-31-2-GRN-5X)
- Mcr Safety Workwear and Protective Clothing