Shop All Rain Jackets
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr Coat, 4XL
Mfr # 300CX4
Zoro # G0482310
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Yellow
- Material PVC/Nylon
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 300CX4
- Zoro # G0482310
- UPC # 45143300570
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 49" |
Rainwear Size | 4XL |
Details
Item | Wizard 0.28mm Pvc Nylon Pvc Fr Coat,4XL |
Color | Yellow |
Material | PVC/Nylon |
Gender | Unisex |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard 0.28mm Pvc Nylon Pvc Fr Coat,4XL, Size 4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 13MEN (FQ0007465)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 2XL (200JX2)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 2XL (O72CX2)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- VIKING BT Element Jacket, Solid, Dusk, XL (240D-XL)
- Mcr Safety Rain Jackets