Shop All Rain Jackets
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr Coat, 2XL
Mfr # 300CX2
Zoro # G0482356
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Yellow
- Material PVC/Nylon
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 300CX2
- Zoro # G0482356
- UPC # 45143300556
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 49" |
Details
Item | Wizard 0.28mm Pvc Nylon Pvc Fr Coat,2XL |
Color | Yellow |
Material | PVC/Nylon |
Gender | Unisex |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard 0.28mm Pvc Nylon Pvc Fr Coat,2XL, Size 2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 (95-03-009)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- CONDOR Raincoat, Yellow, L (4T242)
- Mcr Safety Workwear and Protective Clothing