Shop All Rain Jackets
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr, 3XL
Mfr # 300JHX3
Zoro # G1207641
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Yellow
- Material PVC/Nylon
- Features 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 300JHX3
- Zoro # G1207641
- UPC # 45143300662
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Details
Item | Wizard .28Mm Pvc Nylon Pvc Fr,3XL |
Color | Yellow |
Material | PVC/Nylon |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard .28Mm Pvc Nylon Pvc Fr,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in L, Yellow, Large (200CL)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- Mcr Safety Workwear and Protective Clothing