Shop All Rain Overalls
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr, 2XL
Mfr # 300BPX2
Zoro # G3302839
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Yellow
- Material PVC/Nylon
- Fits Waist Size 52"
- Inseam 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300BPX2
- Zoro # G3302839
- UPC # 45143300259
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52" |
Details
Item | Wizard .28Mm Pvc Nylon Pvc Fr,2XL |
Color | Yellow |
Material | PVC/Nylon |
Inseam | 30-1/2" |
Gender | Men's |
Features | Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC |
Description
Wizard .28Mm Pvc Nylon Pvc Fr,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- Mcr Safety Rain Gear