Shop All Rain Jackets
Mcr Safety
Wizard .28Mm PVC Nylon PVC Flame Ret, 2XL
Mfr # 300JHX2
Zoro # G1208509
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Yellow
- Material PVC/Nylon
- Features 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 300JHX2
- Zoro # G1208509
- UPC # 45143300655
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Item | Wizard .28Mm Pvc Nylon Pvc Flame Ret,2XL |
Color | Yellow |
Material | PVC/Nylon |
Features | 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Description
Wizard .28Mm Pvc Nylon Pvc Flame Ret,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Inflator Carrying Bag (G99B)
- DRAEGER Detector Tube, Water Vapor, PK10 (CH23401)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21XL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- MCR SAFETY Rider Raincoat, Yellow, L (260CL)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- MCR SAFETY Wizard .32Mm PVC Nylon PVC Fr, 4XL (300JX4)
- Mcr Safety Workwear and Protective Clothing