Shop All General Purpose Gloves
Mcr Safety
White Vinyl Nylon Back Slip, M, PK12
Mfr # 9875M
Zoro # G1207906
product price: $12.39
/pk 12, $1.03/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9875M
- Zoro # G1207906
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
Size- Alpha M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- MILWAUKEE TOOL Reusable Foam Replacement Foam Ear Plugs, Bullet Shape, 25 dB, Red, 5 PK (48-73-3206)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, L, PK12 (9507L)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- MCR SAFETY 2 Ply Loop In Kevlar Nitrile B, PK12 (9470K)
- MCR SAFETY Cotton Clute Band Top Wing Thumb, PK12 (8100B)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- Mcr Safety Gloves & Hand Protection