Shop All Coated Gloves
Mcr Safety
White Vinyl Nylon Back Slip, L, PK12
Mfr # 9875L
Zoro # G0659681
product price: $13.15
/pk 12, $1.10/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9875L
- Zoro # G0659681
- Country of Origin Unknown
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, M, Polyester (7042M)
- 3M Bifocal Reading Glasses, Diopter +1.5 (SF415AF)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- MCR SAFETY Gloves, Predator Palm Coated Knit Wrist, L, 60PK (VP9750)
- MCR SAFETY Ultra Tech Foam Seamless Nylon Knit Gloves, X-Large, White/Gray, 12PK (9674XL)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, S, PR (3RA96)
- Mcr Safety Gloves & Hand Protection